Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1112537
Zoro # G2418188
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
- Harness Color Blue/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112537
- Zoro # G2418188
- UPC # 00840779109869
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Blue/Gray - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- GENUINE GRIP Boots, 7, EE, Black, Plain, Womens, PR (380-7W)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- SIGNMISSION Coming Soon Yard Sign & Stake outdoor plastic coroplast window, C-1216 Coming Soon (C-1216 Coming Soon)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112536)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1112539)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112535)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140188)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113037)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1103086)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC2/3XLGN)
- 3M Dbi-Sala Harnesses