Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1112402
Zoro # G1263958
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing L
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Webbing Material Repel(TM) Polyester
- Harness Buckle Material Tech-Liteâ„¢ Aluminium
- Harness Application Positioning, Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112402
- Zoro # G1263958
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | L |
Item | Full Body Harness |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Webbing Material | Repel(TM) Polyester |
Harness Buckle Material | Tech-Liteâ„¢ Aluminium |
Harness Application | Positioning, Climbing |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Includes Padding | No |
D-Ring Locations | Back, Front, Side |
Harness Style | Crossover |
Harness Color | Yellow |
With Belt | No |
Description
Harn Qc Xo 4Dh Lg D3, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- OBERON Antifog Clear Uv Shield, Ratchet (171AFR)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401078)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- HONEYWELL NORTH Miller H500 Harness Construction Comfort, Tongue Buckle, FrontSide D Ring, LXL (H5CC311122)
- 3M Dbi-Sala Harnesses