Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1109052
Zoro # G1259651
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Standards ANSI A10.32,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1109052
- Zoro # G1259651
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | L |
Item | Full Body Harness |
Standards | ANSI A10.32,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel |
Harness Application | Positioning, Climbing |
Harness Style | Crossover |
Includes Padding | No |
D-Ring Locations | Back, Front, Side |
Harness Color | Yellow |
With Belt | No |
Description
Harn Pt Xo 4Dh Lg D3, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Letter Set, 3/16 In. H, Steel (20250)
- SIGNMISSION Caution Slow Down Pedestrian Traffic 12inx18in Heavy Gauge Aluminums, A-1218 Slow Down - Caution Slo (A-1218 Slow Down - Caution Slo)
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE This Unit Is Out Of Service Sign, Landscape (OS-NS-D-710-L-16717)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113704)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402020)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401015)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1106024)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (P950QC/S/MGN)
- 3M Dbi-Sala Fall Protection