Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1107800
Zoro # G0616281
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107800
- Zoro # G0616281
- UPC # 648250163665
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cotton Welding Jacket (6230DHXL)
- HANDGARDS Handgards Snugfit Vinyl Powder Free Xx-Large Glove, PK1000 (304362125)
- CONDOR Bouffant Cap, Polypropylene, White, 21 in Dia., Size Medium, 1000 Per Case (23KX11)
- BRADY Raised Panel Label, Black, Labels/Roll: 610 (B30EP-171-593-BK)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107807)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- 3M DBI-SALA Harness, M, Polyester (1402157)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- HONEYWELL MILLER Fall Protection Harness, L/XL, Polyester (H11110022)
- 3M Dbi-Sala Fall Protection