Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1106375
Zoro # G1258778
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size L
- Standards ANSI Z359.1,Capital Safety Gen. Mfg. Req.,OSHA 1910.66,OSHA 1926.502
- Harness Application Positioning
- Series Delta(TM)
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1106375
- Zoro # G1258778
- UPC # 648250163986
- Country of Origin Multiple
- Category Harnesses
Dimensions
Harness Size | L |
Details
Harness Sizing | L |
Standards | ANSI Z359.1,Capital Safety Gen. Mfg. Req.,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Harness Application | Positioning |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Front, Side |
Harness Style | Crossover |
Description
Delta Ii Harness,Cross-Over Style W/1, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, XL (200JHXL)
- ANSELL Overshoes, Non-Woven Laminate, Yellow, PR (YE30-W-92-406-05)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472R43 (472R43)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- CONDOR Full Body Harness, L, Polyester (G7035QCFDL)
- 3M Dbi-Sala Harnesses