Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Repel(TM) Polyester
Mfr # 1103379
Zoro # G1256416
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Stainless Steel Grommet
- Weight Capacity 420 lb.
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103379
- Zoro # G1256416
- UPC # 840779023486
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | L |
Item | Full Body Harness |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Harness Buckle Material | Stainless Steel Grommet |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Application | Positioning, Climbing |
Harness Style | Crossover |
D-Ring Locations | Back, Front, Side |
Includes Padding | No |
Harness Color | Yellow |
With Belt | No |
Description
Harn Tb Xo 4Dh Lg D3, Specialty Working Conditions Not Applicable, Harness Sizing L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Powder Coated Post, 1 Belt (QPLUS-35-D4)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- SAFTCART Cylinder Pallet, 2 Cylinders (4L-100-FW)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (DFK300 XL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Rescue Full Body Harness, XL, Repel(TM) Polyester (1113373)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACFW-QCBDPSMG)
- 3M Dbi-Sala Harnesses