Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Polyester
Mfr # 1140201
Zoro # G1623594
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning, Climbing
- Harness Style Crossover
- Weight Capacity 420 lb.
- Color Gray
- Harness Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140201
- Zoro # G1623594
- UPC # 00840779155484
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Gray - L |
Description
Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, Metal Fabrication
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Size 11-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- PORTWEST Public Service Vest, XX/4X (US387)
- KIDDE Fire Extinguisher, Class ABC, UL Rating 6A:120B:C, Rechargeable, 20 lb capacity, 20 ft Range (PROPLUS 20)
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, Medium (MG402/M)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402085)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402098)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M Dbi-Sala Harnesses