Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Polyester
Mfr # 1140069
Zoro # G1622440
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Color Blue
- Harness Size L
- Webbing Material Polyester
- Back D-Ring Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140069
- Zoro # G1622440
- UPC # 00840779154166
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Blue - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Heat Resistant Glove, Leather Palm, L, PK12 (SCPSCLP/L)
- GENUINE GRIP Size 9 Mens Work Boot (7130-9M)
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (2CDY1)
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Full Body Harness, M, Polyester (1112486)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1113151)
- 3M DBI-SALA Full Body Harness, L, Polyester (1102925)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113176)
- SAFEWAZE V-Line Construction Harness: 3D, QC Chest, TB Legs, M (021-1618)
- 3M Dbi-Sala Harnesses