Shop All Harnesses
3M Dbi-Sala
Full Body Harness, L, Polyester
Mfr # 1105825
Zoro # G1227558
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1105825
- Zoro # G1227558
- Country of Origin Canada
- Category Harnesses
Dimensions
Color and Size | Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Large PR (549TPR-L)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (910-09)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, 4XL (3003X4)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113421)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401053)
- 3M DBI-SALA Full Body Harness, Universal, Polyurethane Coated Polyester (1110990)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110820)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- 3M PROTECTA Positioning Harness, M/L, Polyester (1161205)
- 3M Dbi-Sala Fall Protection