Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, L, Polyester (Discontinued)
Mfr # 1100519
Zoro # G7824470
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Application Positioning, Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1100519
- Zoro # G7824470
- UPC # 00840779104871
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Yellow - L |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.