Shop All Harnesses
3M Dbi-Sala
Full Body Harness, Crossover Style, Repel(TM) Polyester
Mfr # 1101855
Zoro # G1254325
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
- Series Delta(TM)
- Harness Application Climbing
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101855
- Zoro # G1254325
- UPC # 648250164457
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Details
Item | Full Body Harness |
Standards | OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014 |
Series | Delta(TM) |
Harness Application | Climbing |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Includes Padding | No |
D-Ring Locations | Back, Front |
Harness Style | Crossover |
Harness Sizing | XL |
Description
Delta Ii Harness,Cross-Over Style, Specialty Working Conditions Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 6 ft. L x 3/4" Thick (104-01-2072-8)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 2XL (S42621)
- HONEYWELL Vertical Systems, Stainless Steel (VGMB-3/8-SS)
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103270)
- SOLO Pro-Carrying System Harness (4900599)
- 3M Dbi-Sala Fall Protection