Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1110628
Zoro # G1228160
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Size 3XL
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110628
- Zoro # G1228160
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Yellow - 3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- ANSELL VF, General Purpose Glove, 10, 36J050, PR (11-600VP)
- MCR SAFETY Garments, Blue PVA Cooling Towel - 30''L x 14'' W (CGT03)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, MSMK251VP (MSMK251VP)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401228)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113345)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101660)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1403224)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402118)
- WERNER Full Body Harness, Vest Style, 2XL (H311005)
- 3M Dbi-Sala Fall Protection