Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Repel(TM) Polyester
Mfr # 1101660
Zoro # G1253467
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Color Yellow
- Harness Size 3XL
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101660
- Zoro # G1253467
- UPC # 648250162088
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Details
Harness Sizing | 3XL |
Color | Yellow |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Harness Application | Positioning |
Webbing Material | Repel(TM) Polyester |
Series | Delta(TM) |
Includes Padding | Yes |
Harness Style | Vest |
D-Ring Locations | Back, Side |
Harness Color | Yellow |
Buckle Type | Tongue Buckle |
With Belt | Yes |
Padding Location | Back/Hip, Shoulder |
Description
Harn Tb Con 3Dh 3Xl D3 Pad,Belt,Shldr, Specialty Working Conditions Not Applicable, Harness Sizing 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood Large (WPL137-L)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, No Swimming, Portrait (OS-DS-A-1014-V-1709)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Fall Protection Harness, Universal (S/M/L/XL), Polyester (1401172)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1112476)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M Dbi-Sala Fall Protection