Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 3XL, Polyurethane Coated Polyester
Mfr # 1110989
Zoro # G1263230
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 3XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1110989
- Zoro # G1263230
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 3XL |
Color and Size | Yellow - 3XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 3XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry General Industry, Oil and Gas, ANSI Standards Met ANSI Z359.1, ANSI Z359.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Exit Sign, 7"X10", Plastic (90944)
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- TINGLEY Rubber Boot, Men's, 10, Knee, Black, PR (87251)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/530, PR (CWKH15-05-530)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401114)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402035)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107815)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-QC-BDP/UGN)
- 3M Dbi-Sala Harnesses