Shop All Harnesses
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester (Discontinued)
Mfr # 1113244
Zoro # G1263407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Size 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Harness Sizing 2XL
- Series ExoFit NEX(TM)
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113244
- Zoro # G1263407
- UPC # 840779035021
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Harness Sizing | 2XL |
Series | ExoFit NEX(TM) |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
D-Ring Locations | Back |
Includes Padding | Yes |
Harness Style | Vest |
Description
Harn Lqc Con 1D Xxl Nex Pad,Miner Belt, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.