Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1112228
Zoro # G1263915
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Tech-Liteâ„¢ Aluminium
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1112228
- Zoro # G1263915
- UPC # 840779034352
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Harness Buckle Material | Tech-Liteâ„¢ Aluminium |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Series | Delta(TM) |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back, Front |
Harness Color | Yellow |
With Belt | No |
Description
Harn Qc Vd 2D Xxl D3, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Black, Vinyl (3RBLK)
- PYRAMEX Wire Mesh Goggles (G9WMG)
- RADIANS Jelli Reusable Silicone Ear Plugs, Flanged Shape, 28 dB, Orange, 100 PK (JP3150ID)
- AZUSA SAFETY Economy 13 ga. Polyester Gloves, Crinkle Latex Palm Coating, Black, S (AZL118)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140189)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402003)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113450)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- 3M PROTECTA Full Body Harness for Hot Work, S, Kevlar(R)/Nomex(R) (1191371)
- 3M Dbi-Sala Fall Protection