Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1107818
Zoro # G0617340
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards OSHA 1910.140, OSHA 1926.502
- Series Delta(TM)
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107818
- Zoro # G0617340
- UPC # 840779028344
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | OSHA 1910.140, OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
D-Ring Locations | Back, Front |
Includes Padding | No |
Harness Style | Vest |
Description
Harn Tb Con Vd 2D Xxl D3, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT T-Shirt, Navy, XL (K87-NVY XLG TLL)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (KKC4-03-M)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (26X622)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1101258)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1104876)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110606)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110820)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1403090)
- 3M Dbi-Sala Fall Protection