Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1107774
Zoro # G1258148
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Series Deltaâ„¢
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Webbing Material Repel(TM) Polyester
- Harness Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107774
- Zoro # G1258148
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Series | Deltaâ„¢ |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Weight Capacity | 420 lb. |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
D-Ring Locations | Back, Front, Side, Suspension |
Includes Padding | Yes |
Harness Style | Vest |
Harness Color | Yellow |
With Belt | Yes |
Padding Location | Back/Hip |
Description
Harn Tb Tc Vd 4Dh Xxl D3 Pad,Belt, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Orange, Non-ANSI Compliant, Hard Hat Sun Shield (2813)
- PORTWEST MR Cut PU Palm Glove, L (A622)
- MECHANIX WEAR Impact Resistant Gloves, Full, XL, PR (SMP-99-011)
- HONEYWELL SERVUS Knee Boots, Size 13, 15" H, Olive, Plain, PR (75120/13)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140184)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402117)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401091)
- 3M DBI-SALA Fall Protection Harness, XS, Polyester (1402155)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401096)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- 3M Dbi-Sala Fall Protection