Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1104876
Zoro # G0616239
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1104876
- Zoro # G0616239
- UPC # 840779007424
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
Harness Application | Positioning |
Item | Full Body Harness |
Includes Padding | No |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Description
Harn Tb 3D Xxl D2, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-12)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0224-M)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-XL)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402023)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101844)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- KONG USA INDIANA (8C0670000KK)
- 3M Dbi-Sala Fall Protection