Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1103878
Zoro # G0616205
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Harness Application Positioning
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1103878
- Zoro # G0616205
- UPC # 840779023882
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.3,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 420 lb. |
Item | Full Body Harness |
Harness Application | Positioning |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
D-Ring Locations | Back, Side |
Harness Style | Vest |
Includes Padding | No |
Description
Harn Pt 3D Xxl D2, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, XL Size (FMT95XL)
- BRADY B555 10X14 RED/BLK/WHT RESTRICTED AREA (102924)
- LABELMASTER Date of Inspection Label, PK25 (FIL-91)
- TIMBERLAND PRO 6-Inch Work Boot, W, 9 1/2, Black, PR (TB150507001)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402149)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nomex(R)/Kevlar(R) (1100943)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1110577)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- 3M Dbi-Sala Harnesses