Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1101818
Zoro # G1253631
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101818
- Zoro # G1253631
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Application | Climbing |
Harness Style | Crossover |
D-Ring Locations | Back, Front, Side |
Includes Padding | Yes |
Description
Harn Pt Con Xo 2D Xxl D2 8036,910-6,420, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heavyweight Knit Glove, Poly/Cotton, S, PR (2UTZ3)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Leather, TPR (LDMP-C75-011)
- MECHANIX WEAR Mechanics Gloves, M, Brown, DuraHide Leather (LD-C75-009)
- BRADLEY Wall-Mount Drench Hose (S19-430A)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110601)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401159)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113049)
- JACKSON SAFETY Contractor Kit: Harness, Lanyard (V8252356)
- 3M Dbi-Sala Fall Protection