Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1101787
Zoro # G0617115
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1926.502
- Weight Capacity 420 lb.
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101787
- Zoro # G0617115
- UPC # 840779019458
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Item | Full Body Harness |
Standards | ANSI A10.32,ANSI Z359.1,ANSI Z359.4,OSHA 1926.502 |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Harness Style | Vest |
Includes Padding | No |
D-Ring Locations | Back |
Description
Harn Pt 1D Xxl D3, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Letter W Decal, 3" White Vinyl, PK10 (3SCWPW)
- ZORO SELECT Barricade Tape, Caution, Yellow, 500ft (B356Y16-200)
- BRADY Padlock, 6 Pins, Red, PK12 (SDAL-RED-38ST-KD12)
- LYLE Not An Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U5-1430-RA_14X10)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401124)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1140190)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401029)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102008)
- 3M Dbi-Sala Harnesses