Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1101639
Zoro # G1253397
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,OSHA 1910.66,OSHA 1926.502
- Series Delta(TM)
- Webbing Material Repel(TM) Polyester
- Weight Capacity 420 lb.
- D-Ring Locations Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101639
- Zoro # G1253397
- UPC # 840779018918
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Standards | ANSI Z359.1,OSHA 1910.66,OSHA 1926.502 |
Item | Full Body Harness |
Series | Delta(TM) |
Webbing Material | Repel(TM) Polyester |
Weight Capacity | 420 lb. |
D-Ring Locations | Back |
Includes Padding | No |
Harness Style | Vest |
Description
Harn Pt Con 1D Xxl D2, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Retractable Belt Barrier, Belt 13 ft. L (891-33-MAX-RI-C)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- FOREST-LITE Wildland Fire Hose, Single Jacket, White (G55H1F100Q)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402131)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401112)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140128)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107865)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- 3M Dbi-Sala Harnesses