Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1101461
Zoro # G1252925
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502
- Weight Capacity 420 lb.
- Webbing Material Repel(TM) Polyester
- Harness Application Positioning
- Series Delta(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101461
- Zoro # G1252925
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Item | Full Body Harness |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Weight Capacity | 420 lb. |
Webbing Material | Repel(TM) Polyester |
Harness Application | Positioning |
Series | Delta(TM) |
D-Ring Locations | Back, Side |
Includes Padding | No |
Harness Style | Vest |
Description
Harn Pt Con 3D Xxl D2, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8903B)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- APACHE MILLS 3 ft. L x Vinyl Foam, 5/8" Thick (2028009002X3)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113157)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1110628)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1140128)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113212)
- WERNER Arc Flash H934105 Harness Construction, (H934105)
- 3M Dbi-Sala Harnesses