Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Repel(TM) Polyester
Mfr # 1101253
Zoro # G0479766
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Yellow
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1101253
- Zoro # G0479766
- UPC # 840779004522
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Yellow - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Smoke Face Shield Replacement for Cap-Style HH & SH (8997)
- TIMBERLAND PRO Loafer Shoe, M, 10, Brown, PR (TB153534230)
- MCR SAFETY Chemical Resistant Glove, XL, Black, PR (CP05XL)
- CELESTE STEIN Celeste Stein CMPS-593 8-15 mmHg Leopard Therapeutic Compression Sock - Women (CMPS-593)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1101654)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401107)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113216)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113070)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- 3M Dbi-Sala Harnesses