Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Polyester
Mfr # 1108104
Zoro # G1259575
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing 2XL
- Standards OSHA 1910.66,OSHA 1926.502
- Harness Buckle Material Zinc Plated Steel; Stainless Steel Grommet
- Webbing Material Polyester
- Weight Capacity 420 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1108104
- Zoro # G1259575
- Country of Origin United States
- Category Harnesses
Details
Harness Sizing | 2XL |
Item | Full Body Harness |
Standards | OSHA 1910.66,OSHA 1926.502 |
Harness Buckle Material | Zinc Plated Steel; Stainless Steel Grommet |
Webbing Material | Polyester |
Weight Capacity | 420 lb. |
Series | Delta(TM) |
Harness Style | Vest |
Includes Padding | Yes |
D-Ring Locations | Back with Extension, Front, Side, Suspension |
Harness Color | Orange |
Padding Location | Back/Hip |
With Belt | Yes |
Description
Harn Tb Oil Vd 2D Xxl Hv Dp,Sewn7667, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (9683XL)
- SPEAKMAN Single Head Drench Hose, Wall, 6 ft. (SE-920)
- NMC Two Way Traffic Ahead, TM517K (TM517K)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403062)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- 3M DBI-SALA Full Body Harness, M, Polyester (1108701)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R) (1113331)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401021)
- 3M DBI-SALA Arc Flash Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1110820)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS285-2X)
- 3M Dbi-Sala Harnesses