Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Polyester
Mfr # 1107422
Zoro # G1258507
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color High Visibility Yellow
- Includes Padding No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1107422
- Zoro # G1258507
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Yellow - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features High-Visibility Vest, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- CONDOR Leather Gloves, Patch Palm, S, PR (1VT31)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- MCR SAFETY Gloves, Leather, Driver, Large, PR (3215L)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402151)
- 3M DBI-SALA Retrieval Full Body Harness, XS, Polyester (1101256)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402052)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140133)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (850-4/UYK)
- 3M Dbi-Sala Harnesses