Shop All Harnesses
3M Dbi-Sala
Full Body Harness, 2XL, Nomex(R)/Kevlar(R)
Mfr # 1113319
Zoro # G1263790
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Arc Flash, Positioning
- Harness Style Vest
- Weight Capacity 420 lb.
- Harness Color Black
- Harness Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113319
- Zoro # G1263790
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | 2XL |
Color and Size | Black - 2XL |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece/Spandex, Universal (6822)
- ERB SAFETY Samson Back Support, Suspenders, Black, 3XL, 54"-58" (12305)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Yellow Pack of 50, 50PK (175651)
- 3M DBI-SALA Full Body Harness, M, Polyester (1101457)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401026)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1103087)
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, XL, Polyester (1161508)
- 3M Dbi-Sala Harnesses