Shop All Confined Space Entry Equipment
This Product is Discontinued
3M Dbi-Sala
Forklift Basket Work Platform W/ Spring (Discontinued)
Mfr # 8510568
Zoro # G0079771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Finish Powder Coated
- Height 84 in
- Length 3 3/4 ft
- For Use With Davit Arms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 8510568
- Zoro # G0079771
- UPC # 840779006045
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 84 in |
Length | 3 3/4 ft |
Width | 50 in |
Details
Item | Davit Base Basket |
Color | Green |
Finish | Powder Coated |
Confined Space Item | Davit System |
For Use With | Davit Arms |
Weight Capacity | 450 lb |
Includes | Spring-Loaded Gate |
Features | Lightweight, Tool-free Assembly |
For Use On | Forklift |
Confined Space Component | Base |
Base Installation | Fixed |
Compatible Component | Lower Mast Extension |
Base Features | Guardrail |
Base Material | Aluminum |
Base Mount Style | Forklift Mount with Guardrails |
Description
Davit Base Basket, Height 84 in, Width 50 in, Features Lightweight, Tool-free Assembly, Length 3 3/4 ft, Color Green, Mounting Location Forklift, For Use With Davit Arms, Compatible Component Lower Mast Extension, Finish Powder Coated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Slip-In, Includes Spring-Loaded Gate, Base Features Guardrail, Base Installation Fixed, Base Material Aluminum, Base Mount Style Forklift Mount with Guardrails, For Use On Forklift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.