Shop All Anchorage Connectors
3M
DBI-SALA Fixed Beam Anchor for 2 1/2in to 12in Beams 2108406
Mfr # 487S2108406
Zoro # G010795917
product price: $896.99
/ea
Free Shipping & Returns
$896.99
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
- Brand 3M
- MFR # 487S2108406
- Zoro # G010795917
- Country of Origin United States
- Category Anchorage Connectors
Description
Equip your safety system with this 3M DBI-SALA fixed beam anchor 2108407. This anchor provides a secure attachment point making it a vital component to your fall arrest system. It is built for use on I-beams ranging from 2 1/2in to 18in wide and up to 1/2in thick. It has a built-in adjustment handle to securely tighten around the beam. For versatile use it can be attached in any orientation or direction.This durable anchor is constructed of high-strength steel and aluminum for ultimate durability and stability. It boasts a 310 lb. capacity to support a variety of users. This unit is compact to take up minimal space on the beam and it is lightweight to easily transport and install. It has been tested to meet OSHA 1910.140 and OSHA 1926.502 requirements.Overall Dimensions:Capacity: 310 lb.
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
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- SHELBY Firefighters Gloves, XL, Cowhide Lthr, PR (5227 XL)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, S (39030S)
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- 3M Roof Top Anchor (2100138)
- 3M Roof Anchor, Reusable, Swiveling (2190070)
- 3M Anchor, Silver (2104816)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- 3M Ladder Anchor, Tagline (6100566)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- 3M Fall Protection