Shop All Anchorage Connectors
3M Dbi-Sala
Fixed Beam Anchor
Mfr # 2108408
Zoro # G0635315
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Attachment Point Fixed D-Ring
- Standards OSHA 1910.140, 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2108408
- Zoro # G0635315
- UPC # 840779000708
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 32 in |
Depth | 2 1/2 in |
Width | 4 in |
For Min. Flange Width | 2 1/2 in |
For Flange Width Range | 2 1/2 in to 24 in |
For Max. Flange Width | 24 in |
For Maximum Flange Width | 24 in |
For Minimum Flange Width | 2 1/2 in |
Description
Fixed Beam Anchor, Length 32 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Fixed D-Ring, Anchor Material Aluminum, Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Fixed, ANSI Standards Met ANSI Z359.18, For Maximum Flange Width 24 in, For Minimum Flange Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Gray, 3 ft. W x 5 ft. L (231S0035CH)
- GSS SAFETY Class 2 Hype-Lite Safety Vest (1703-3XL)
- ANSELL Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 8, 1 PR (97-125)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 8 1 pc, 6PK (840794)
- 3M DBI-SALA Fixed Beam Anchor (2108407)
- 3M DBI-SALA Reusable Heavy-Duty Roof Anchor (2103673)
- 3M DBI-SALA Roof Top Freestanding Counterweight Anchor (2100185)
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- 3M DBI-SALA Reusable Compact Roof Anchor (2103677)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- SAFEWAZE 20' Reinforced Cross Arm Strap (FS810-20)
- 3M Dbi-Sala Anchorage Connectors