Shop All Anchorage Connectors
3M Dbi-Sala
Fixed Beam Anchor
Mfr # 2108406
Zoro # G2669213
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Aluminum, Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 20 in
- Attachment Point Pivot D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2108406
- Zoro # G2669213
- UPC # 00648250100103
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 20 in |
Width | 4 in |
Depth | 2 1/2 in |
Fits Beam Size | 2-1/2 to 12 in dia |
For Min. Flange Width | 2 1/2 in |
For Max. Flange Width | 12 in |
For Flange Width Range | 2 1/2 in to 12 in |
Ring Diameter | 1 in |
For Minimum Flange Width | 2 1/2 in |
For Maximum Flange Width | 12 in |
Description
Fixed Beam Anchor, Length 20 in, For Maximum Rail Weight Not Applicable, For Minimum Rail Head Width Not Applicable, Workers per System 1, For Maximum Rail Head Width Not Applicable, Depth 2 1/2 in, Attachment Point Pivot D-Ring, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Mounting Orientation Horizontal, Vertical, Anchorage End Connection Clamp, Beam Clamp Style Sliding, ANSI Standards Met ANSI Z359.1, For Maximum Flange Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA, Hearing Eye Protection Required Operating, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-DS-P-1014-L-1661)
- MOLDEX Moldex 6881 Metal Detectable SparkPlugs PlugStation Dispenser, Corded, 33dB, 150 Pairs (6881)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- 3M DBI-SALA D-Ring with Anchorage Plate, 310 lb Capacity, Permanent Installation, Stainless Steel (2101630)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- 3M DBI-SALA Web Tie-Off Adaptor (1002020)
- 3M DBI-SALA Reusable Hinged Roof Anchor (2103676)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- TRACTEL Corso Beam Trolley, Overhead, 2T (23329)
- 3M Dbi-Sala Fall Protection