Shop All Anchorage Connectors
3M Dbi-Sala
First-Man-Up Remote Anchoring System
Mfr # 2104531
Zoro # G0620195
product price: $1,762.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Steel
- Weight Capacity 310 lb
- Length 3 ft
- Includes Carrying Bag, Snap Hook Installation/Removal Tool, Tie-Off Adaptor
- Attachment Point Dual D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 2104531
- Zoro # G0620195
- UPC # 840779011865
- Country of Origin China
- Category Anchorage Connectors
Dimensions
Length | 3 ft |
Overall Length | 3 ft |
Min. Pole Length | 8 ft |
Max. Pole Length | 16 ft |
Pole Length Range | 8 ft to 16 ft |
Maximum Pole Length | 16 ft |
Minimum Pole Length | 8 ft |
Webbing Width | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Remote Anchor System |
Anchor Material | Steel |
Weight Capacity | 310 lb |
Includes | Carrying Bag, Snap Hook Installation/Removal Tool, Tie-Off Adaptor |
Attachment Point | Dual D-Ring |
Standards | OSHA |
Brand and Series | 3M DBI-SALA |
Workers per System | 1 |
Kit Includes | Carrying Bag, Pole, Snap Hook, Tie-Off Adapter |
Anchor Installation | Reusable |
Pass-Through End | D-Ring |
D-Ring Material | Steel |
Wear Pad | No |
Pole Hook Type | Snap Hook, Tie-Off Adapter |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Remote Anchor System, Includes Carrying Bag, Snap Hook Installation/Removal Tool, Tie-Off Adaptor, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Snap Hook, Tie-Off Adapter, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Maximum Pole Length 16 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Velvet Rope Green With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-GN-SE-PB)
- SIGNMISSION Designer Series-No Trucks In Driveway With Graphic Black & Gold, 18" x 18", BG-1818-9810 (A-DES-BG-1818-9810)
- GUARDIAN EQUIPMENT Rope Grab with Lanyard, For Rope Size 5/8", Galvanized Steel (01503)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- 3M DBI-SALA Base Assembly (2104534)
- 3M DBI-SALA Tip Over Roof Anchor, PK10 (2100222)
- 3M DBI-SALA Sliding Beam Anchor, 420 lb. Cap., 18" L (2104715)
- 3M DBI-SALA Steel Plate Anchor (2104550)
- 3M DBI-SALA Window and Door Jamb Anchor (2100080)
- 3M DBI-SALA Web Rebar/Positioning Lanyard (1231389)
- 3M DBI-SALA Web Scaffold Choker (1201391)
- 3M Dbi-Sala Anchorage Connectors