Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XS, Polyester
Mfr # 1402104
Zoro # G503953114
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness D-Ring Material Steel
- Series ExoFit(TM) X200
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated SRL Adapter, Low-Profile Suspension Trauma Strap Design
- Leg Strap Buckles Quick-Connect
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402104
- Zoro # G503953114
- UPC # 648250188941
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT CRAP EK USA Anti-Fog Liquid 1 oz (10808B)
- JACKSON SAFETY AA-8 Windgard Head Protection (14496)
- HEXARMOR Cut-Resistant Gloves, L, PR (3092-L (9))
- MCR SAFETY Safety Goggles, Clear Scratch-Resistant Lens, Verdict Series (2400F)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402002)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- 3M DBI-SALA Harness, M, Polyester (1402157)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1402039)
- 3M DBI-SALA Fall Protection Harness, L, Repel™ Polyester (1113292)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- HONEYWELL MILLER Full Body Harness for Hot Work, L/XL, Kevlar(R)/Nomex(R) (RKN-QC/UBK)
- 3M Dbi-Sala Harnesses