Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XS, Polyester
Mfr # 1402093
Zoro # G103953316
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Material Zinc Plated Steel
- Harness Application General Use
- Harness D-Ring Material Zinc Plated Steel
- Chest Strap Buckles Quick-Connect
- D-Ring Locations Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402093
- Zoro # G103953316
- UPC # 648250188835
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XS |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XS, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Red, 15-2 1/2" (20-1608-025-623)
- AMERIC Ventilation Duct, 8 in x 25 ft, Blk/Ylw (AM-DS0825CB)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402152)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401057)
- 3M DBI-SALA Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1105475)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401033)
- 3M PROTECTA Welders Full Body Harness, S, Kevlar(R) (1161570)
- 3M Dbi-Sala Harnesses