Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1403101
Zoro # G703953273
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Series ExoFit(TM) X300
- Chest Strap Buckles Quick-Connect
- Color and Size Gray - XL
- Hardware Material Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1403101
- Zoro # G703953273
- UPC # 648250202562
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Hardhat Adapter, For UVEX TURBOSHIELD (S9510)
- PIP Hard Plastic Cap Knee Pads, PR (291-100)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336GY)
- EDGE Knit Liner, 15 ga., White, Sz 6, PR (48-125)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113154)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112567)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401028)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140187)
- MSA SAFETY Full Body Harness, XL, Nylon (10194671)
- 3M Dbi-Sala Harnesses