Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402168
Zoro # G103953118
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D Ring Material Zinc Plated Steel
- Harness Sizing XL
- Chest Strap Buckles Quick-Connect
- Harness Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402168
- Zoro # G103953118
- UPC # 648250200346
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- NEVS 3/4" Color Coding Dots Orange - Roll Form (DOT-34RL Orange)
- GUARDIAN EQUIPMENT Snappy Disposable Anchor, 25 Pack (00710)
- 3M DBI-SALA Full Body Harness, Universal, Nomex(R)/Kevlar(R) (1105475)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401118)
- 3M DBI-SALA Hi-Vis Full Body Harness, XL, Polyester (1111581)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401107)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402037)
- SAFEWAZE PRO Full Body Harness: 1D, MB Chest, FD, TB Legs, L/XL (FS185-FD-L/XL)
- 3M Dbi-Sala Harnesses