Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402123
Zoro # G003953041
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Hip
- Buckle Type Torso: Revolving
- Includes Padding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402123
- Zoro # G003953041
- UPC # 648250196236
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- ALLEGRO INDUSTRIES Hood, White, Tyvek(TM) (9911-20)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- STRANCO Die Cut Letter Label, P, 10 Cards, PK10 (DBV-3-P-10)
- 3M DBI-SALA Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R) (1113337)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113449)
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1101639)
- 3M DBI-SALA Full Body Harness, S, Polyester (1102385)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402148)
- MSA SAFETY Full Body Harness, XL, Nylon (10197365)
- 3M Dbi-Sala Fall Protection