Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1402043
Zoro # G203952981
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Torso Adjustment Revolver
- Color and Size Gray - XL
- Weight Capacity 420 lb
- Chest Strap Buckles Quick-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402043
- Zoro # G203952981
- UPC # 648250188330
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing, Transportation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-04)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. Yellow Plastic Chain (30002-100)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1403071)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402067)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402022)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1113130)
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (P950/XXLGN)
- 3M Dbi-Sala Harnesses