Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1401148
Zoro # G703953365
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Series ExoFit(TM) X100
- Chest Strap Buckles Mating
- Padding Location Back, Waist
- Color and Size Gray - XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401148
- Zoro # G703953365
- UPC # 648250196083
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (SH6-11)
- VISWERX Hi-Vis Full Zip Hoodie Childrens LG (127-22083)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401075)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401031)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110626)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113214)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402053)
- SAFEWAZE Full Body Harness, Vest Style, XL (FS-FLEX360-XL)
- 3M Dbi-Sala Fall Protection