Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1401053
Zoro # G703953235
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Webbing Coating Polyester
- D-Ring Locations Back, Hips
- Torso Adjustment Revolver
- Harness Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401053
- Zoro # G703953235
- UPC # 648250182963
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Shirt, Button-Up, Grey, XL (ZFI504-XL)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser, 9 1/4 in D, 16 3/4 in H (HL400-LPF-INTRO-AM)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 500 PK, Purple (55090)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Yellow (B3YB2)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401052)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102526)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113127)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1106201)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, L, Nylon (1110841)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1140202)
- PETZL AVAO SIT FAST Harness Size 2 (C079BA02)
- 3M Dbi-Sala Fall Protection