Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1401048
Zoro # G103953033
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D Ring Material Zinc Plated Steel
- D Ring Locations Back, Front, Hip
- Leg Strap Buckles Tongue
- Harness D-Ring Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401048
- Zoro # G103953033
- UPC # 648250182918
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, General Use, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP MaxiFlex Cut Micro-Foam Nitrile Coated Gloves, Black, Small, 12/Pair (34-8743/S)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- ARIAT Slim Adkins Straight Leg, Size 29" x "32 (10034625)
- ACCUFORM SAFETY LABEL OFF ROAD DIESEL 3 X 7 LCHL581 (LCHL581)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113055)
- 3M DBI-SALA Arc Flash Full Body Harness, 2XL, Nomex(R)/Kevlar(R) (1110894)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1402096)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110600)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113449)
- SINGING ROCK Aladin Plus Chest Harness (448495)
- 3M Dbi-Sala Fall Protection