Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1140184
Zoro # G403953085
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- D Ring Locations Back, Hip
- Leg Strap Buckles Tongue
- Webbing Coating Polyester
- Harness Application Positioning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1140184
- Zoro # G403953085
- UPC # 840779155309
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Calibration Label, ENG, Green/White, PK350, TCRSL2-22134 (TCRSL2-22134)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, M (J24172)
- MCR SAFETY Glove, Cut Resistant, L, Hypermax Shell, PPR (96782L)
- LYLE Alum Danger Persons Working, 10"x7", Header Legend Color: White, LCU4-0192-NA_10X7 (LCU4-0192-NA_10X7)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1140185)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1140181)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401016)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1104888)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103513)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- 3M Dbi-Sala Harnesses