Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113293
Zoro # G703953020
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Padding Yes
- Weight Capacity 420 lb
- D-Ring Locations Back, Chest, Hips
- Webbing Material Polyester
- Harness Application Climbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113293
- Zoro # G703953020
- UPC # 840779008148
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40149)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161542M)
- LYLE No Parking Between Parking Sign, 18"x12, T1-1051-EG_12x18 (T1-1051-EG_12x18)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Delta Ii Harness, Vest Style, W/Front (1107813)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401120)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- 3M DBI-SALA Rescue Full Body Harness, S, Repel(TM) Polyester (1113370)
- 3M DBI-SALA Retrieval Full Body Harness, L, Polyester (1109229)
- IRONWEAR Flame Resistant Full Body Harness with Kevlar & Nomex webbing and sewn-in thread | 310 Lbs Capacity (2175FR-LG-XL)
- 3M Dbi-Sala Harnesses