Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113193
Zoro # G703953082
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torso Adjustment Revolver
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Harness Application Climbing, Positioning
- Color and Size Gray - XL
- Series ExoFit(TM) X300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113193
- Zoro # G703953082
- UPC # 840779010127
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, 2XL, 1 PR (337-12)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SR142AF)
- PIP Top Grain Goatskin Protector, Size 11, PR (148-5000/11)
- PROTECTX HDPE Fiber Full Brim Vented Hard Hat, Grey (HH-FG-25GY-MV-01)
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1402153)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401023)
- 3M DBI-SALA Protecta®® FIRST„¢ Vest-Style Positioning Harness, AB17560 (AB17560)
- 3M DBI-SALA Harness, L, Polyester (1402158)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1112580)
- MSA SAFETY Fall Protection Harness, Vest Style, XL (10206063)
- 3M Dbi-Sala Fall Protection