Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, XL, Polyester
Mfr # 1113070
Zoro # G303953277
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Webbing Coating Polyester
- Hardware Material Aluminum, Steel
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113070
- Zoro # G303953277
- UPC # 648250163467
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | XL |
Color and Size | Gray - XL |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Shoulders, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes 1000 Bulk (0350-1000)
- NORCO Calibration Gas Cylinder, 34L (H197150LA)
- ZORO SELECT Stencil Letters Kit 2 in, Brass, 33PCS (20Y506)
- SELLSTROM Disposable Uncorded Ear Plugs, PU Foam, Bullet Shape, NRR 32 dB, Hi-Vis Green, 200 Pair Box (S23410)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1113064)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113067)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113073)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401204)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402015)
- 3M DBI-SALA Exofit Harness, Vest Style, Back D-Ring, XS, XS, Polyester (1107983)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- 3M Dbi-Sala Harnesses