Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, Vest Style, XL
Mfr # 1113298
Zoro # G503953008
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leg Strap Buckles Tongue
- Hardware Material Aluminum, Steel
- Weight Capacity 420 lb
- Padding Location Back, Leg, Waist
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113298
- Zoro # G503953008
- UPC # 840779008186
- Country of Origin United States
- Category Harnesses
Details
Leg Strap Buckles | Tongue |
Hardware Material | Aluminum, Steel |
Weight Capacity | 420 lb |
Padding Location | Back, Leg, Waist |
Features | Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter |
Standards | ANSI Z359.11, OSHA 1910.140, OSHA 1926.502 |
Torso Adjustment | Revolver |
Webbing Coating | Polyester |
RFID Equipped | Yes |
Chest Strap Buckles | Quick-Connect |
With Belt | No |
Series | ExoFit(TM) X300 |
Harness D-Ring Material | Aluminum |
Includes Padding | Yes |
Webbing Material | Polyester |
Harness Sizing | XL |
D-Ring Locations | Back, Chest, Hips |
Harness Application | Climbing |
Harness Color | Gray |
Harness Style | Vest |
Item | Fall Protection Harness |
ANSI Standards Met | ANSI Z359.11 |
Safety Features | Seat Sling |
OSHA Standards Met | OSHA 1910.140, OSHA 1926.502 |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Seat Sling, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes, Industry Suspension, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Apron, Leather, Pearl Gray, 48" L (64-1-63-48)
- HEADLINE SIGN ADA Sign, EMPLOYEES MUST WASH HANDS, Tactile Symbol/Braille, 6x9, Gray (4726)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- 3M DBI-SALA Rescue Full Body Harness, M, Repel(TM) Polyester (1113371)
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1101854)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401036)
- 3M DBI-SALA Arc Flash Full Body Harness, M, Nylon (1110750)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401157)
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (8142QC2X3X)
- 3M Dbi-Sala Harnesses