Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, Vest Style, XL
Mfr # 1113199
Zoro # G403953023
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D Ring Locations Back, Front, Hip, Shoulder
- Harness Color Gray
- Harness Application General Use
- Torso Adjustment Revolver
- With Belt Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1113199
- Zoro # G403953023
- UPC # 840779008025
- Country of Origin United States
- Category Harnesses
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes, Industry Mining, ANSI Standards Met ANSI Z359.11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Carpenter Jeans, Men's, L, 36/32 (10017262)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 2XL (J24122)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-BDP2/3XLGN)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1113196)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113197)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Delta Ii Harness, Step-In Style, Front (1102876)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101252)
- 3M DBI-SALA Retrieval Full Body Harness, Universal, Repel(TM) Polyester (1101781)
- 3M DBI-SALA Arc Flash Rescue Full Body Harness, S, Nomex(R)/Kevlar(R) (1113325)
- 3M Dbi-Sala Harnesses