Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, Vest Style, L
Mfr # 1401202
Zoro # G607194505
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Padding Location Back
- Harness Application General Use
- Weight Capacity 420 lb
- Harness D-Ring Material Steel
- Leg Strap Buckles Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Dbi-Sala
- MFR # 1401202
- Zoro # G607194505
- UPC # 648250239995
- Country of Origin United States
- Category Harnesses
Details
Padding Location | Back |
Harness Application | General Use |
Weight Capacity | 420 lb |
Harness D-Ring Material | Steel |
Item | Fall Protection Harness |
Leg Strap Buckles | Tongue |
Hardware Material | Steel |
Harness Color | Gray |
With Belt | No |
Features | Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Suspension Trauma Relief Straps |
Harness Sizing | L |
Chest Strap Buckles | Quick-Connect |
Harness Style | Vest |
Series | ExoFit(TM) X100 |
Includes Padding | Yes |
Industry | General Industry |
D-Ring Locations | Back |
Torso Adjustment | Revolver |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Industry General Industry, Features Anti-Sliding Dorsal D-Ring Pad, Integrated SRL Adapter, Suspension Trauma Relief Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- STRANCO Die-Cut Reflective Letter Label, B (DWR-SINGLE-8-B)
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- SIGNMISSION Sign, 10" H, 14" W, Rigid Plastic, Employees Only Visitors Please Use Front Entrance Sign, Landscape (OS-NS-P-1014-L-12011)
- 3M DBI-SALA Fall Protection Harness, Vest Style, S (1401200)
- 3M DBI-SALA Fall Protection Harness, Vest Style, XL (1401203)
- 3M DBI-SALA Fall Protection Harness, Vest Style, L (1113067)
- 3M DBI-SALA Full Body Harness, XL, Polyester (1107405)
- 3M DBI-SALA Full Body Harness, Universal, Polyester (1107404)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401162)
- FALLTECH Fall Protection Harness, Vest Style, L/XL (8142QCLXL)
- 3M Dbi-Sala Harnesses