Shop All Harnesses
3M Dbi-Sala
Fall Protection Harness, S, Polyester
Mfr # 1402165
Zoro # G303953024
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torso Adjustment Revolver
- Color and Size Gray - S
- Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
- Harness Style Vest
- Harness Application General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M Dbi-Sala
- MFR # 1402165
- Zoro # G303953024
- UPC # 648250200315
- Country of Origin United States
- Category Harnesses
Dimensions
Color and Size | Gray - S |
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Lime Economy Safety Vest, Large, Class 2 (RMZ529C-2 L)
- BRADY Arc Flash Protection Label, 4 In. H, PK5 (121097)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- GUARDIAN EQUIPMENT Outlet, Gs, 3/8 F, Abs, Assy (AP470-105A-A)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1401071)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113488)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401160)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1402040)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1401093)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1113163)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M Dbi-Sala Fall Protection